Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom
Mfr # 60-394-016401-RT
Zoro # G800434026
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 4
- Size 25 in W x 22 in H x 4 in T
- Height 22
- Features DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 25"W x 22"H x 4"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-394-016401-RT
- Zoro # G800434026
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 25 in W x 22 in H x 4 in T |
Height | 22 |
Overall Length | 25 |
Length | 25 |
Overall Width | 4 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 25"W x 22"H x 4"Thick |
Weight | 0.46 |
Thickness | 4 |
Description
Ravenna Water-Resistant 25 x 22 x 4 Inch Patio Back Cushion Cover, Mushroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Element Air Cleaner (231847-S)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- TECUMSEH Control Assy (34677)
- GRIGGLES Griggles US1129 60 2.5 in. Tennis Ball - Pack of 60 (US1129 60)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Blue (62-021-INDIGO-EC)
- CLASSIC ACCESSORIES Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo (60-532-015501-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion, Empire Blue (62-008-EMBLUE-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- Classic Accessories Outdoor Chairs