Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 23x23x5" Patio Seat Cushion Cover, Empire Blue
Mfr # 60-333-010501-RT
Zoro # G900434025
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Empire Blue
- Material Slip Cover: 100% Woven Polyester
- Width 23
- Size 23 in L x 23 in W x 5 in T
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-333-010501-RT
- Zoro # G900434025
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 23 |
Size | 23 in L x 23 in W x 5 in T |
Height | 5 |
Overall Length | 23 |
Length | 23 |
Overall Width | 23 |
Details
Color | Empire Blue |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 17"W x 17"D x 3"T |
Weight | 0.48 |
Thickness | 5 |
Description
Ravenna Water-Resistant 23 x 23 x 5 Inch Patio Seat Cushion Cover, Empire Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- IK SPRAYERS e 15 BS (830751)
- MUTUAL INDUSTRIES High Density Polyethylene, HDPE Diamond, 48 Inch Height, 8 Inch Width (14988-91-48)
- FABRICATION ENTERPRISES CanDo® Deluxe ABS Inflatable Exercise Ball, Extra Thick, Orange, 55 cm (22") (30-1852)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Blue (62-021-INDIGO-EC)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- Classic Accessories Outdoor Chairs