Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 23x20x4" Patio Back Cushion Cover, Spice
Mfr # 60-409-011701-RT
Zoro # G600434028
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 4
- Size 23 in W x 20 in H x 4 in T
- Height 20
- Features DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 23"W x 20"H x 4"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-409-011701-RT
- Zoro # G600434028
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 23 in W x 20 in H x 4 in T |
Height | 20 |
Length | 23 |
Overall Width | 4 |
Overall Length | 23 |
Details
Color | Spice |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 23"W x 20"H x 4"Thick |
Thickness | 4 |
Weight | 0.39 |
Description
Ravenna Water-Resistant 23 x 20 x 4 Inch Patio Back Cushion Cover, Spice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- XPOSE SAFETY 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1040-X-A)
- KOHLER Breather Reed (24 402 06-S)
- ZORO SELECT Mouse Trap, Clear, 10.5x6.5x2 In (32J090)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- CLASSIC ACCESSORIES Seat Cushion Foam, No Color, 5"Thickounge (61-018-010918-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- CLASSIC ACCESSORIES Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo (60-532-015501-EC)
- Classic Accessories Patio Furniture