Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Spice
Mfr # 60-407-011701-RT
Zoro # G300434014
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spice
- Material Slip Cover: 100% Woven Polyester
- Width 21
- Size 21 in L x 21 in W x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-407-011701-RT
- Zoro # G300434014
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 21 in L x 21 in W x 3 in T |
Height | 3 |
Overall Length | 21 |
Length | 21 |
Overall Width | 21 |
Details
Color | Spice |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 17"W x 17"D x 3"T |
Weight | 0.39 |
Thickness | 3 |
Description
Ravenna Water-Resistant 21 x 21 x 3 Inch Patio Seat Cushion Cover, Spice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENCARE Harvest Knife Weeding Sickle Wood Handle Serrated (GA947106)
- JED POOL TOOLS Leaf Rake, Plastic, 18" H, 15" dia. (30-190)
- AP PRODUCTS AP Products 011-362 Hehr Screw Cover, 8' - Colonial White (011-362)
- ABSORBINE Silver Honey Rapid Wound Repair Spray Gel 8 oz. (430480-8OZ)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- Classic Accessories Patio Cushions & Pillows