Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Mushroom
Mfr # 60-390-016401-RT
Zoro # G800433999
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 21
- Size 21 in L x 21 in W x 3 in T
- Height 3
- Features Cushion measures 19"W x 19"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-390-016401-RT
- Zoro # G800433999
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 21 in L x 21 in W x 3 in T |
Height | 3 |
Overall Length | 21 |
Length | 21 |
Overall Width | 21 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 19"W x 19"D x 3"T |
Thickness | 3 |
Weight | 0.39 |
Description
Ravenna Water-Resistant 21 x 21 x 3 Inch Patio Seat Cushion Cover, Mushroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BRASS Empire Brass CRD-SPTAER-W Spout Aerator Kit - White (CRD-SPTAER-W)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772147)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- SWISHER Blade-Set D-Style Shaft, T60 (660)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Henna (62-103-016603-SET)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- Classic Accessories Outdoor Chairs