Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Dark Taupe
Mfr # 60-424-015101-RT
Zoro # G900434001
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Material Slip Cover: 100% Woven Polyester
- Width 21
- Size 21 in L x 21 in W x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-424-015101-RT
- Zoro # G900434001
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 21 in L x 21 in W x 3 in T |
Height | 3 |
Length | 21 |
Overall Width | 21 |
Overall Length | 21 |
Details
Color | Dark Taupe |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 21"W x 21"D x 3"T |
Weight | 0.39 |
Thickness | 3 |
Description
Ravenna Water-Resistant 21 x 21 x 3 Inch Patio Seat Cushion Cover, Dark Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Cable-Parking Brake, Assy (9976)
- THRIFCO PLUMBING 3/4 Inch MIP x 3/4 Inch MIP x 8 Inch Long Cobra Flexible Sprink (6620322)
- STEARNS PACKAGINGRPORATION GAL CNTRL Teat Dip (1209715)
- KOHLER Plate (63 146 04-S)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Indigo, 59" x 18" x 3" (62-045-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 23" x 22" x 4" (62-040-BEIGE-EC)
- Classic Accessories Outdoor Chairs