Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom
Mfr # 60-391-016401-RT
Zoro # G000434017
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 4
- Size 21 in W x 20 in H x 4 in T
- Height 20
- Features DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 21"W x 20"H x 4"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-391-016401-RT
- Zoro # G000434017
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 21 in W x 20 in H x 4 in T |
Height | 20 |
Overall Width | 4 |
Length | 21 |
Overall Length | 21 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 21"W x 20"H x 4"Thick |
Thickness | 4 |
Weight | 0.35 |
Description
Ravenna Water-Resistant 21 x 20 x 4 Inch Patio Back Cushion Cover, Mushroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXXE Herbicide (Axxe)
- A & I PRODUCTS Radiator Core 16.5" x19.5" x7.5" (A-AB3599R)
- DEXAS INTERNATIONAL MudBuster GREEN LARGE (3952-GN-L)
- KOHLER Electric Starter (17 098 11-S)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES Weekend 48" x 18" x 3" Outdoor Bench Cushion, Cedarwood (CCWBN48183)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- Classic Accessories Outdoor Chairs