Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe
Mfr # 60-425-015101-RT
Zoro # G800434033
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 4
- Size 21 in W x 20 in H x 4 in T
- Height 20
- Features DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 21"W x 20"H x 4"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-425-015101-RT
- Zoro # G800434033
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 21 in W x 20 in H x 4 in T |
Height | 20 |
Overall Width | 4 |
Overall Length | 21 |
Length | 21 |
Details
Color | Dark Taupe |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 21"W x 20"H x 4"Thick |
Thickness | 4 |
Weight | 0.35 |
Description
Ravenna Water-Resistant 21 x 20 x 4 Inch Patio Back Cushion Cover, Dark Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 8 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0830)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-20X20)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- SOLO Solo 4 Gallon Deluxe Backpack Sprayer with Piston Pump, 425Deluxe (425-DELUXE)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom (60-391-016401-RT)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey, 5" Thick (62-053-LCHARC-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- Classic Accessories Patio Furniture