Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Spice
Mfr # 60-405-011701-RT
Zoro # G800434019
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spice
- Material Slip Cover: 100% Woven Polyester
- Width 19
- Size 19 in L x 19 in W x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-405-011701-RT
- Zoro # G800434019
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19 in L x 19 in W x 3 in T |
Height | 3 |
Length | 19 |
Overall Width | 19 |
Overall Length | 19 |
Details
Color | Spice |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 19"W x 19"D x 3"T |
Weight | 0.29 |
Thickness | 3 |
Description
Ravenna Water-Resistant 19 x 19 x 3 Inch Patio Seat Cushion Cover, Spice
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. (17005)
- STENS New Notched Hi-Lift Blade For Exmark Lazer Ac, As, Lc, Xp, Xs And Next Lazer Z Asx (355-347)
- REMCO Remco 55AQUAJET-AES PowerRV Aquajet Freshwater Pump 12 VDC - 3.4 GPM (55AQUAJET-AES)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2545-X-A)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN42183)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Indigo (62-101-015503-SET)
- JECO Jeco FS001-CS Single Chair Cushion; Ivory (FS001-CS)
- Classic Accessories Patio Furniture