Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Espresso
Mfr # 60-354-016601-RT
Zoro # G000433997
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Material Slip Cover: 100% Woven Polyester
- Width 19
- Size 19 in L x 19 in W x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-354-016601-RT
- Zoro # G000433997
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19 in L x 19 in W x 3 in T |
Height | 3 |
Length | 19 |
Overall Width | 19 |
Overall Length | 19 |
Details
Color | Espresso |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 21"W x 19"D x 3"T |
Thickness | 3 |
Weight | 0.29 |
Description
Ravenna Water-Resistant 19 x 19 x 3 Inch Patio Seat Cushion Cover, Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Blade, 16-1/2" L, 2.5" W (92-737)
- FELDMANN ENGINEERING & MANUFACTURING CO Replacement Tines for TurfVent 48"W Aerators (3191)
- SMITH PERFORMANCE SPRAYERS Stainless /Viton Pump, for 3.5 gal. Tank (182896)
- ZORO SELECT Pennants, Polyethylene, Yellow, 60 ft. (PL-1 Y)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Empire Blue (60-337-010501-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-5022 Bed Lounger With Cervical Roll (AZ_74_5022)
- Classic Accessories Patio Cushions & Pillows