Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Empire Blue
Mfr # 60-337-010501-RT
Zoro # G200433988
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Empire Blue
- Material Slip Cover: 100% Woven Polyester
- Width 19
- Size 19 in L x 19 in W x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-337-010501-RT
- Zoro # G200433988
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19 in L x 19 in W x 3 in T |
Height | 3 |
Length | 19 |
Overall Width | 19 |
Overall Length | 19 |
Details
Color | Empire Blue |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushion measures 17"W x 17"D x 3"T |
Thickness | 3 |
Weight | 0.29 |
Description
Ravenna Water-Resistant 19 x 19 x 3 Inch Patio Seat Cushion Cover, Empire Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 12-711U 7-Way Connector - Black Bracket (12-711U)
- ORBIT ADJ SPRAY RISER 16-30"" (37330)
- MATABI Elbow With Nozzle (84941808)
- CHAPIN 3 gal. Sure Spray Select Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (27030)
- CLASSIC ACCESSORIES FadeSafe 54x18x3" Rectangle Patio Quilted Lounge Cushion, Navy (62-044-NAVY-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Light Charcoal (62-060-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- Classic Accessories Outdoor Chairs