Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 17x15x2" Patio Seat Cushion Cover, Mushroom
Mfr # 60-387-016401-RT
Zoro # G300434007
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mushroom
- Material Slip Cover: 100% Woven Polyester
- Width 15
- Size 17"L x 15"W x 2"T
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-387-016401-RT
- Zoro # G300434007
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 15 |
Size | 17"L x 15"W x 2"T |
Height | 2 |
Overall Length | 17 |
Overall Width | 15 |
Length | 17 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 17"L x 15"W x 2"Thick |
Weight | 0.26 |
Thickness | 2 |
Description
Ravenna Water-Resistant 17 x 15 x 2 Inch Patio Seat Cushion Cover, Mushroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD DELIGHT Birdfood Deck N Patio 5# (374050)
- LOGO BRANDS MI State Tilt Backsack (172-871)
- FULTON Fulton 48PWR-CL Battery Operated Portable Stern Light - 'C' Clamp Mount (48PWR-CL)
- COGHLANS Insta-Tripod Camp Grill (9340)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Indigo (62-055-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Khaki, 2PK (62-115-016202-2PK)
- CLASSIC ACCESSORIES Ravenna Grey Bench Cushion, 42"x18"x3" (62-014-MUSHRM-EC)
- HEALTHSMART DMI Relax-a-Bac Lumbar Back Cushion with Insert and Strap, Gray (555-7302-0300)
- Classic Accessories Outdoor Chairs