Shop All Furniture Covers
Classic Accessories
Ravenna Standard Patio Chair Cover, 31"x28", 2PK
Mfr # 55-143-015101-2PK
Zoro # G7296130
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 28 in
- Length 31 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-143-015101-2PK
- Zoro # G7296130
- UPC # 052963038095
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 31 in |
Cover Dimensions | 25.5 in L x 28.5 in D x 26 in H |
Size | 25.5 in L x 28.5 in D x 26 in H |
Height | 27 in |
Details
Item | Cover,Chair,Standard Patio,2PK |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 2 |
Description
Cover,Chair,Standard Patio,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICEL FILTER CARTRIDGES 150 sq. ft. Hayward C150S Pool Filter Cartridge (UN59991)
- SPALDING Locking Volleyball Cover (19-875)
- KINGSFORD Signature Flavors All Natural Chili Cumin Charcoal Briquettes 8 lb (32601)
- AGRI-FAB Hard Top Boot (48133)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- Classic Accessories Patio Furniture