Shop All Furniture Covers
Classic Accessories
Ravenna Small Square Patio Ottoman/Table Cover, 21"x21"
Mfr # 55-168-025101-EC
Zoro # G7294100
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 22 in
- Length 22 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-168-025101-EC
- Zoro # G7294100
- UPC # 052963013207
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22 in |
Length | 22 in |
Cover Dimensions | 21 in L x 21 in W x 17 in H |
Height | 18 in |
Size | 21 in L x 21 in W x 17 in H |
Details
Item | Cover,Small,Sqr. Patio Ottoman/Table |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Small,Sqr. Patio Ottoman/Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Tree Pruning Stik (92346935)
- TIDY CATS Tidy Cats Instant Action 7023010770 Cat Litter, 20 lb Capacity, Gray/Tan (7023010770)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- KOHLER Fpm W/Bracket Kit (19 755 24-S)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Fern, 18"x18" (60-038-011101-RT)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 10-11' Patio Table Umbrellas & Furniture (50-LG1205)
- Classic Accessories Patio Furniture