Shop All Furniture Covers
Classic Accessories
Ravenna Small Round Ottoman/Table Cover, 24"x20"
Mfr # 55-868-025101-EC
Zoro # G7295659
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 26 in
- Length 26 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-868-025101-EC
- Zoro # G7295659
- UPC # 052963037265
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 26 in |
Cover Dimensions | 24 in Dia x 20 in H |
Height | 18 in |
Size | 24 in Dia x 20 in H |
Details
Item | Cover,Small,Rnd Ottoman/Table |
Shape | Round |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Small,Rnd Ottoman/Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Men's Cabretta Elite Golf Glove, Grey & Blue (GL72002)
- DB ELECTRICAL Complete Tractor Seal for Kubota L2501D, L2501H TC010-99600 (3021-0017)
- GO-GO 18 in. LED Lighted Wreath Christmas Window Silhouette Decoration (GO72818)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- DUPONT Tyvek 1.88 in. x 164 ft. Tape; White (5018774)
- Classic Accessories Furniture Covers