Shop All Furniture Covers
Classic Accessories
Ravenna Small Rectangle Ottoman/Table Cover, 32"x22"
Mfr # 55-166-025101-EC
Zoro # G7295607
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24 in
- Length 34 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-166-025101-EC
- Zoro # G7295607
- UPC # 052963013184
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 24 in |
Length | 34 in |
Cover Dimensions | 32 in L x 22 in W x 17 in H |
Height | 18 in |
Size | 32 in L x 22 in W x 17 in H |
Details
Item | Cover,Small,Rec Ottoman/Table |
Shape | Square |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Small,Rec Ottoman/Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Orange Steering Wheel Spinner Knob for Tractors (WSV125OR)
- ZORO SELECT Quick Connect Nozzle, Male, Size 5.5, PK5 (1MDF3)
- GLOBAL FLAGS UNLIMITED ZipKlip Flag Fasteners - Two Pack (205361)
- MTD Blade Set-46 Star (490-110-Y110)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- Classic Accessories Furniture Covers