Shop All Furniture Covers
Classic Accessories
Ravenna Round Stand-Up Patio Heater With Table Cover, 32 x 84 in.
Mfr # 56-490-015101-EC
Zoro # G103533068
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32
- Length 32
- Color Dark Taupe
- Material Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester
- Cover Dimensions 32 in Dia x 84 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-490-015101-EC
- Zoro # G103533068
- UPC # 52963061987
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 |
Length | 32 |
Cover Dimensions | 32 in Dia x 84 in H |
Height | 84 |
Overall Length | 32 |
Size | 32"DIA x 84"H |
Overall Width | 32 |
Overall Height | 84 |
Details
Color | Dark Taupe |
Material | Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester |
Features | Gardelle One is a durable woven polyester fabric |
Weight | 5.68 |
Description
The Ravenna® Collection from Classic Accessories offers strong protection from the elements. We consider all the convenient details, like water-resistant Gardelle One fabric, a patented attachment system, and air vents to help reduce condensation inside the cover. Protect your entire patio furniture collection with premium Ravenna covers and enjoy peace of mind with our warranty program. If you experience a problem with the materials or workmanship within the warranty period, you can file a simple claim on our website, backed by our Customer Support Team.
- Fits round stand-up patio heater with table up to 32"DIA x 84"H
- Limited lifetime warranty
- Gardelle One is a durable woven polyester fabric with a water-resistant backing and is designed to help withstand the sun; 6P free and EU REACH compliant
- Our patented WindLock attachment system includes a click-close buckle, an adjustable cord lock closure, and a full-length zipper for extra security
- Reinforced padded handles make removal easy while air vents help to maximize ventilation and minimize condensation
- Not designed to entirely cover the wheels or legs. Image color may vary slightly from product color due to variances in screens/displays; Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
- *Please refer to your furnitures care instructions as some finishes, sealants or coatings could react to PVC-backed covers. Do not use with furniture made of concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Poly EPDM Pump Assembly (182897)
- MTD Blade Mulch (1772303)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600BT)
- SUN JOE Hardware Pack, for SPX2500 (SPX2500-HP)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Rectangular Coffee Table/Ottoman Cover 48 Inch, 49"x26" (55-751-016601-RT)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- SIMPLYSHADE SimplyShade 104 in. Cantilever Umbrella Cover Grey (SSCPL920)
- Classic Accessories Patio Furniture