Shop All Furniture Covers
Classic Accessories
Ravenna Rectangular/Oval Patio Table Cover, 84 in L x 44 in W x 23 in H
Mfr # 56-044-055101-EC
Zoro # G9790988
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 in
- Length 86 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 84 in L x 44 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-044-055101-EC
- Zoro # G9790988
- UPC # 052963043167
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 46 in |
Length | 86 in |
Cover Dimensions | 84 in L x 44 in W x 23 in H |
Height | 24 in |
Size | 84 in L x 44 in W x 23 in H |
Details
Item | Ravenna Rectangular/Oval Patio Table Cov |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Ravenna Rectangular/Oval Patio Table Cov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 20-7/8" for John Deere (791-587)
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- MARSHALL AIR Premium Marshall Ferret Litter (FG-073)
- SEASONAL TRENDS Canopy, 10 ft L, 10 ft W, 9 ft 1 in H, Steel Frame, Polyester Canopy (VPR10021-0)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- MODERN LEISURE Basics Patio Ottoman/Coffee Table Cover, 37 in. L x 22 in. W x 17 in. H, Beige (3120)
- Classic Accessories Furniture Covers