Shop All Furniture Covers
Classic Accessories
Ravenna Rack Log Cover, 8 ft, 98"x26"
Mfr # 55-172-045101-EC
Zoro # G7299840
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 98 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 8 ft L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-172-045101-EC
- Zoro # G7299840
- UPC # 052963013245
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 98 in |
Cover Dimensions | 8 ft L |
Height | 44 in |
Size | 8 ft L |
Details
Item | Cover,Rack,Log,8 ft. |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Rack,Log,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE WELDED WIRE FNC 24""X15' (412415)
- A & I PRODUCTS Fuel Filter, In Line (qty 20) 8.7" x4.6" x6.6" (A-B1FF100B)
- BRIGGS & STRATTON Clutch Cable (7029913YP)
- POWER HOUSE 250-CS Bath Series Jet Wall Fitting (PO1623323)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- CLASSIC ACCESSORIES Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36" (55-827-015101-EC)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- SHIELDPLATINUM 52 in Round Fire Table Cover (COVPTR52)
- Classic Accessories Patio Furniture