Shop All Furniture Covers
Classic Accessories
Ravenna Patio V-Shaped Sectional Lounge Set Cover, 115 x 32.5 x 31 in.
Mfr # 56-477-055101-EC
Zoro # G803533078
original price:
$141.99
2% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 115
- Length 115
- Color Dark Taupe
- Material Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester
- Cover Dimensions 115 in L x 115 in L x 32.5 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-477-055101-EC
- Zoro # G803533078
- UPC # 52963061857
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 115 |
Length | 115 |
Cover Dimensions | 115 in L x 115 in L x 32.5 in D x 31 in H |
Overall Width | 115 |
Size | 115"L x 115"L x 32.5"D x 31"H |
Overall Height | 31 |
Overall Length | 115 |
Height | 31 |
Details
Color | Dark Taupe |
Material | Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester |
Features | Gardelle One is a durable woven polyester fabric |
Weight | 11.35 |
Description
The Ravenna® Collection from Classic Accessories offers strong protection from the elements. We consider all the convenient details, like water-resistant Gardelle One fabric, a patented attachment system, and air vents to help reduce condensation inside the cover. Protect your entire patio furniture collection with premium Ravenna covers and enjoy peace of mind with our warranty program. If you experience a problem with the materials or workmanship within the warranty period, you can file a simple claim on our website, backed by our Customer Support Team.
- Fits v-shaped lounge set up to 115"L x 115"L (back) x 32.5"D x 31"H
- Limited lifetime warranty
- Gardelle One is a durable woven polyester fabric with a water-resistant backing and is designed to help withstand the sun; 6P free and EU REACH compliant
- Our patented WindLock attachment system includes click-close buckles and an adjustable cord lock closure for extra security
- Reinforced padded handles make removal easy while air vents help to maximize ventilation and minimize condensation
- Not designed to entirely cover the wheels or legs. Image color may vary slightly from product color due to variances in screens/displays; Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
- *Please refer to your furnitures care instructions as some finishes, sealants or coatings could react to PVC-backed covers. To reduce this possibility, the use of a Duck Dome (sold separately) is recommended to elevate the cover. Do not use with furniture made of concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Nutcracker Cribbing Strap (179)
- ILC Replacement For Ezgo / Cushman / Textron 651698G01 (Ezgo / Cushman / Textron 651698g01)
- MTD Bushing-Flange (741-0493C)
- VALLEY FORGE FLAG POLE ALUM 72""L (60733)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- Classic Accessories Patio Furniture