Shop All Furniture Covers
Classic Accessories
Ravenna Patio Umbrella Cover, Grey, 23.5"x23.5"
Mfr # 55-159-015101-EC
Zoro # G7298617
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5 in
- Length 23.5 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 11 ft Dia (round)/8 ft L (square)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-159-015101-EC
- Zoro # G7298617
- UPC # 052963013115
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23.5 in |
Length | 23.5 in |
Cover Dimensions | 11 ft Dia (round)/8 ft L (square) |
Height | 75 in |
Size | 11 ft Dia (round)/8 ft L (square) |
Details
Item | Cover,Patio Umbrella,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Series | Ravenna |
Description
Cover,Patio Umbrella,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (RED12118C2)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .130" by 761', 5Lb Spool (20-115)
- ZORO SELECT Thermometer, Floating, Plastic (2ZTZ3)
- SPRAYERS PLUS 3 gal. Commercial Compression Sprayer, 51" Hose Length (CS-35C)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CLASSIC ACCESSORIES Air Conditioner Cover, No Color Mesh (52-205-011001-RT)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- Classic Accessories Furniture Covers