Shop All Furniture Covers
Classic Accessories
Ravenna Patio Lounge Chair Cover, Grey, 37"x38"
Mfr # 55-160-015101-EC
Zoro # G7296313
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Length 37 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 38 in L x 35 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-160-015101-EC
- Zoro # G7296313
- UPC # 052963013122
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 37 in |
Cover Dimensions | 38 in L x 35 in D x 31 in H |
Size | 38 in L x 35 in D x 31 in H |
Height | 32 in |
Details
Item | Cover,Chair,Patio,Lounge,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 1 |
Description
Cover,Chair,Patio,Lounge,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Pump Inlet Filter (FZSAAJ-2/FZVAAJ-2/FZVAAJ-2.5) (FZRACM)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-25X45)
- BIRD BARRIER Bird Netting Spike, 1/4" L, Silver, PK100 (ni-sp00)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- CLASSIC ACCESSORIES Ravenna Small Patio Table/Chair Set Cover, 62"x62" (55-188-025101-EC)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- Classic Accessories Patio Furniture