Shop All Furniture Covers
Classic Accessories
Ravenna Patio Lounge Chair Cover, 37"x38", 2PK
Mfr # 55-160-015101-2PK
Zoro # G7296998
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Length 37 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 38 in L x 35 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-160-015101-2PK
- Zoro # G7296998
- UPC # 052963038101
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 37 in |
Cover Dimensions | 38 in L x 35 in D x 31 in H |
Size | 38 in L x 35 in D x 31 in H |
Height | 32 in |
Details
Item | Cover,Chair,Patio,Lounge,2PK |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 2 |
Description
Cover,Chair,Patio,Lounge,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Unloader Kit (70-0107)
- GILMOUR NOZZLE JETSTRM TEAL (806032-1001)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X20)
- NUVO IRON 6in. x 6in. Black Rigid Plastic Pyramid Post Cap (PCP27blk)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Square Patio Dining Seat Cushion, Antique Beige (CL57543)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- PURE GARDEN Outdoor Patio Umbrella Cover, Gray (50-LG1271)
- Classic Accessories Furniture Covers