Shop All Furniture Covers
Classic Accessories
Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H
Mfr # 55-908-055101-EC
Zoro # G9789344
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Length 142 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 140 in L x 70 in W x 30 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-908-055101-EC
- Zoro # G9789344
- UPC # 052963037753
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 142 in |
Cover Dimensions | 140 in L x 70 in W x 30 in H |
Size | 140 in L x 70 in W x 30 in H |
Height | 30 in |
Details
Item | Ravenna General Purpose Patio Furniture |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Ravenna General Purpose Patio Furniture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Pump Gp-Metering Fits Caterpillar Models (1198767)
- FEBI Pump, 23113 (23113)
- MAGNALATCH Pool and Child Safety Gate Latch (ML3TPKA)
- ZORO SELECT Relief Valve (TT12U475RVG)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- Classic Accessories Patio Furniture