Shop All Furniture Covers
Classic Accessories
Ravenna Patio Day Chaise Lounge cover, Large
Mfr # 55-163-045101-2PK
Zoro # G9301286
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 78 in L x 35.5 in W x 33 in H (2PK)
- Cover Dimensions 78 in L x 35.5 in W x 33 in H (2PK)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-163-045101-2PK
- Zoro # G9301286
- UPC # 052963051506
- Country of Origin China
- Category Furniture Covers
Dimensions
Size | 78 in L x 35.5 in W x 33 in H (2PK) |
Cover Dimensions | 78 in L x 35.5 in W x 33 in H (2PK) |
Details
Item | Ravenna Patio Day Chaise Lounge Cover,La |
Description
Ravenna Patio Day Chaise Lounge Cover,La
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGO Lump Charcl Fogo 8.8# (FB4)
- WINDGUARD Wind Guard Square Glass Model in Clear Finish (B1900)
- CAMELBAK Cleaning Tablets, Black (2161001000)
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 46" (55-792-181501-00)
- Classic Accessories Patio Furniture