Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Patio Cushion Slipcover, Spice, 42"x
Mfr # 60-412-011701-RT
Zoro # G9787016
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spice
- Size 42 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-412-011701-RT
- Zoro # G9787016
- UPC # 052963042566
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 42 in W x 18 in D x 3 in T |
Details
Item | Red Patio Cushion Slipcover,Ravenna,42"x |
Color | Spice |
Description
Red Patio Cushion Slipcover,Ravenna,42"x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Tire For Carlisle 511116 Tire Size 20X10.00-10, Tread Turf Saver (165-260)
- STENS Pre-filter (100743)
- DICOR Use To Seal Vents/ Window/ Door, 10.3 Ounce Tube, White, Single (351CSW-1)
- VALTERRA Valterra F02-2105 Rubber Tank Grommet - 1-1/2" (F02-2105)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion Slipcover, Heather Fern (60-440-011101-RT)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey (62-053-HGREY-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Blue Shadow (CBSCH19193)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Empire Blue, 21"x20"x4" (62-024-EMBLUE-EC)
- Classic Accessories Patio Cushions & Pillows