Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Patio Cushion Slipcover, Mallard Green, 23
Mfr # 60-375-011101-RT
Zoro # G9786483
original price:
$24.69
9% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mallard Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-375-011101-RT
- Zoro # G9786483
- UPC # 052963042191
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Green Patio Cushion Slipcover,Ravenna,23 |
Color | Mallard Green |
Description
Green Patio Cushion Slipcover,Ravenna,23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deer Fence, 3/4" Mesh, 7 ft. H, 100 ft. L (DDF7100PRO)
- WATER RIGHT Garden Hose 100 Ft 600 Series - Black (PSH3-100-BK)
- BULLDOG WINCH Big Dog Hook w/2" Receiver Mount (20182)
- AFTERMARKET 7" Pre-Cleaner Bowl (ENA30-0023)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- Classic Accessories Outdoor Chairs