Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Patio Cushion Slipcover, Dark Taupe, 19"
Mfr # 60-422-015101-RT
Zoro # G9787086
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Size 19 in L x 19 in W x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-422-015101-RT
- Zoro # G9787086
- UPC # 052963042665
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19 in L x 19 in W x 3 in T |
Details
Item | Taupe Patio Cushion Slipcover,Ravenna,19 |
Color | Dark Taupe |
Description
Taupe Patio Cushion Slipcover,Ravenna,19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- STENS Heavy-Duty Wheel Bearing 215-267 3/4" Id X 1 3/8" Od (215-267)
- AFTERMARKET Heavy Duty Adjustable Trailer Stake Pocket D Ring- 4 pack (TLK80-0008)
- JED POOL TOOLS 816 2PCTele Pool Pole (50-560-16)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey, 5" Thick (62-053-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Blue (62-021-INDIGO-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- JECO Jeco FS018-CS Single Chair Cushion; Brick Red (FS018-CS)
- Classic Accessories Patio Furniture