Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Patio Cushion Slipcover, 23"
Mfr # 60-384-016401-RT
Zoro # G9786718
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mushroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-384-016401-RT
- Zoro # G9786718
- UPC # 052963042283
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in L x 23 in W x 5 in T |
Details
Item | Grey Patio Cushion Slipcover,Ravenna,23" |
Color | Mushroom |
Description
Grey Patio Cushion Slipcover,Ravenna,23"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Washer-Thrust (936-0335)
- FLAMBEAU Coyote Decoy Geese Repelling (5985MS-1)
- A & I PRODUCTS BLADE-MOWER, 15-3/4", 27/32", HL 15.5" x2.27" x1.25" (A-B1MU2612)
- A & I PRODUCTS FUEL CAP, STEEL HONDA GX 160 17620-ZH7-2 3" x3" x0.25" (A-B1HD0002)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Mint Marine Chevron, 2PK (DCMMCH19195-2PK)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- Classic Accessories Patio Furniture