Shop All Furniture Covers
Classic Accessories
Ravenna Patio Chaise Lounge Cover, Grey, 66", 68"x30.5"
Mfr # 55-145-015101-EC
Zoro # G7295771
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 30.5 in
- Length 68 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-145-015101-EC
- Zoro # G7295771
- UPC # 052963012972
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30.5 in |
Length | 68 in |
Cover Dimensions | 66 in L x 28 in W x 27.5 in H |
Size | 66 in L x 28 in W x 27.5 in H |
Height | 30 in |
Details
Item | Cover,Patio Chaise Lounge,Grey,66" |
Shape | Square |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Patio Chaise Lounge,Grey,66 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK VSS Water Bottle, Stainless Steel, 32 oz (1516004001)
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-PM)
- TARPS NOW 12 ft x 20 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1220)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 84Lnk (72RD084G)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 25"x53" (RBB532543)
- Classic Accessories Patio Furniture