Shop All Furniture Covers
Classic Accessories
Ravenna Patio Bar Chair/Stool cover, 30"x28"
Mfr # 55-920-015101-EC
Zoro # G7297558
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 30 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with 6P-Free & EU REACH compliant laminated backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 26 in L x 28 in D x 48 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-920-015101-EC
- Zoro # G7297558
- UPC # 052963038026
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 30 in |
Cover Dimensions | 26 in L x 28 in D x 48 in H |
Size | 26 in L x 28 in D x 48 in H |
Height | 46 in |
Details
Item | Cover,Patio Bar Chair/Stool |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with 6P-Free & EU REACH compliant laminated backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 1 |
Description
Cover,Patio Bar Chair/Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 312 Inch (85423)
- MTD Plate-Shave 26 (790-00121-0637)
- NORTON BODY SUPPLY Blue Poly Sheeting 12 X 400 (3344)
- YARDGARD Deer and Bird Netting, Blk, 7 ft.x100 ft. (889554A)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES Veranda Large Round Ottoman/Coffee Table Cover, 36"x36" (55-856-041501-00)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite (3122)
- Classic Accessories Patio Furniture