Shop All Furniture Covers
Classic Accessories
Ravenna Patio Bar Chair/Stool cover, 30"x28", 4PK
Mfr # 55-920-015103-4PK
Zoro # G7295537
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 28 in
- Length 30 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-920-015103-4PK
- Zoro # G7295537
- UPC # 052963038033
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 30 in |
Cover Dimensions | 26 in L x 28 in D x 48 in H |
Height | 46 in |
Size | 26 in L x 28 in D x 48 in H |
Details
Item | Cover,Patio Bar Chair/Stool,4PK |
Shape | Square |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 4 |
Description
Cover,Patio Bar Chair/Stool,4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- BLAIR EQUIPMENT CO BAR-RIGHT HAND SIDE - PART (BL51030)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3504-0EGM)
- CLASSIC ACCESSORIES Veranda Large Round Ottoman/Coffee Table Cover, 36"x36" (55-856-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 44 Inch Round Fire Pit Cover (56-399-010401-RT)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- Classic Accessories Patio Furniture