Shop All Furniture Covers
Classic Accessories
Ravenna Medium Tall Round Table/Chair Cover, 72"x72"
Mfr # 55-776-035101-EC
Zoro # G7294870
product price: $86.05
/ea
Free Shipping & Returns
$86.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Length 72 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 70 in Dia x 29 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-776-035101-EC
- Zoro # G7294870
- UPC # 052963029307
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 72 in |
Cover Dimensions | 70 in Dia x 29 in H |
Size | 70 in Dia x 29 in H |
Height | 30 in |
Details
Item | Cover,Chair,Med,Tall Rnd,Table |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Series | Ravenna |
Description
Cover,Chair,Med,Tall Rnd,Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTER UP IND Softball Pitching Mound (PD-750-SPM)
- KRAFT TOOL Gauge Rake Sled Replacement Hardware (CC975-04)
- MTD Bail (747-04165-0637)
- SEYMOUR MIDWEST Mortar Hoe, 7", 54" Hardwood Handle (42432)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Ravenna Patio Umbrella Cover, Grey, 23.5"x23.5" (55-159-015101-EC)
- Classic Accessories Patio Furniture