Shop All Furniture Covers
Classic Accessories
Ravenna Medium Square Table/Chair Cover, 88"x88"
Mfr # 55-710-015101-EC
Zoro # G7297993
original price:
$84.39
8% off
new price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 88 in
- Length 88 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-710-015101-EC
- Zoro # G7297993
- UPC # 052963027785
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 88 in |
Length | 88 in |
Cover Dimensions | 86 in L x 86 in W x 23 in H |
Height | 24 in |
Size | 86 in L x 86 in W x 23 in H |
Details
Item | Cover,Chair,Med,Sqr.,Table |
Shape | Square |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Series | Ravenna |
Description
Cover,Chair,Med,Sqr.,Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADEL Rigid Seedling Protector Tubes (3615)
- SCRUBS Insect Repellent, Wipes, PK100 (91401)
- THE BRUSH MAN Forged Spading Fork, 29” Handle, Forged Steel Head, 3PK (PITCH-FORK-4WPD)
- KOHLER Kit Fuel Tank (47 755 39-S)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- DUCK COVERS 36 in. Ultimate Round Fire Pit Cover - Mocha Cappuccino (DU131272)
- Classic Accessories Furniture Covers