Shop All Furniture Covers
Classic Accessories
Ravenna Medium Round Table/Chair Cover, 72"x72"
Mfr # 55-157-035101-EC
Zoro # G7296943
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 72 in
- Length 72 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-157-035101-EC
- Zoro # G7296943
- UPC # 052963013092
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 72 in |
Cover Dimensions | 70 in Dia x 23 in H |
Height | 24 in |
Size | 70 in Dia x 23 in H |
Details
Item | Cover,Chair,Med,Rnd,Table |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Chair,Med,Rnd,Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- LOGO BRANDS Georgia Frosty Throw Pillow (142-812)
- STENS Hour Meter Rpm Reading Adjustable From 1 Spark Per, 6' Cable Length (435-799)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-18X24)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- Classic Accessories Furniture Covers