Shop All Furniture Covers
Classic Accessories
Ravenna Medium Patio Loveseat Cover, Grey, 78"x35"
Mfr # 55-150-035101-EC
Zoro # G7295701
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Length 78 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 76 in L x 32.5 in D x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-150-035101-EC
- Zoro # G7295701
- UPC # 052963013023
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 78 in |
Cover Dimensions | 76 in L x 32.5 in D x 33 in H |
Height | 34 in |
Size | 76 in L x 32.5 in D x 33 in H |
Details
Item | Cover,Med,Patio Loveseat,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Med,Patio Loveseat,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Intak by Thermos Hydration Bottle with Meter, 24 oz, Purple, Polyester (HP4100PU6)
- THRIFCO PLUMBING 20533 Display Mender Hose Repair (8430412)
- KENYON Sprinkler Key, 7" (85480)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- CLASSIC ACCESSORIES Ravenna Patio Umbrella Cover, Grey, 23.5"x23.5" (55-159-015101-EC)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CAMPO 73 in. Chaise Lounge Cover (CA2653311)
- Classic Accessories Furniture Covers