Shop All Furniture Covers
Classic Accessories
Ravenna Large Tall Round, Table/Chair Cover, 96"x96"
Mfr # 55-777-045101-EC
Zoro # G7294432
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Length 96 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 94 in Dia x 29 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-777-045101-EC
- Zoro # G7294432
- UPC # 052963029314
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 96 in |
Length | 96 in |
Cover Dimensions | 94 in Dia x 29 in H |
Size | 94 in Dia x 29 in H |
Height | 30 in |
Details
Item | Cover,Chair,Large,Tall Rnd,Table |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Chair,Large,Tall Rnd,Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- BRIGGS & STRATTON O-Ring Seal (793628)
- DIVERSITECH Diversitech CP-22LP Condensate Low Profile Pump - 22 ft. Lift, 120V (CP-22LP)
- NUVUE 32 in. H X 36 in. W X 11 in. D X 15 in. D Vinyl Elevated Garden Box White (26020)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- WICKER LANE Wicker Lane ORI003-C Outdoor Honey Wicker Patio Furniture Storage Deck Box (ORI003-C)
- Classic Accessories Furniture Covers