Shop All Furniture Covers
Classic Accessories
Ravenna Large Square Table/Chair Set Cover, Grey, 100"x100"
Mfr # 55-194-015101-EC
Zoro # G7293102
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 in
- Length 100 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 98 in L x 98 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-194-015101-EC
- Zoro # G7293102
- UPC # 052963013962
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 100 in |
Length | 100 in |
Cover Dimensions | 98 in L x 98 in W x 23 in H |
Height | 24 in |
Size | 98 in L x 98 in W x 23 in H |
Details
Item | Cover,Set,Large,Sqr.,Table/Chair,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Set,Large,Sqr.,Table/Chair,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUES HOG CHARCOAL BRIQUETE 15.4LB (90915)
- ABSORBINE Hooflex Therapeutic Conditioner Ointment 25 oz. (428355-25OZ)
- A & I PRODUCTS Radiator Hose, Upper 9" x3" x1" (A-SBA310160780)
- SEA-DOG Sea-Dog 445103-1 ATO/ATC Style Fuse - 3 Amp (445103-1)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- DUCK COVERS Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H (UBGH3327)
- Classic Accessories Patio Furniture