Shop All Furniture Covers
Classic Accessories
Ravenna Large Patio Chaise Lounge Cover, 88"x36.5"
Mfr # 55-712-045101-EC
Zoro # G7295342
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36.5 in
- Length 88 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 86 in L x 34 in W x 30 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-712-045101-EC
- Zoro # G7295342
- UPC # 052963027808
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36.5 in |
Length | 88 in |
Cover Dimensions | 86 in L x 34 in W x 30 in H |
Size | 86 in L x 34 in W x 30 in H |
Height | 30 in |
Details
Item | Cover,Large,Patio Chaise Lounge |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 1 |
Description
Cover,Large,Patio Chaise Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1220-A-X)
- BRIGGS & STRATTON CAP-FUEL TANK (846987)
- XPOSE SAFETY 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1040-X-A)
- STENS Air Filter 605-050 For Husqvarna 510244103 (605-050)
- CLASSIC ACCESSORIES Veranda Deep Seated Lounge Chair Cover, 42"x38", 4PK (55-412-011501-4PK)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Round Fire Pit & Table Cover - Small, Taupe (CL57477)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- MODERN LEISURE Basics Patio Swing Cover, 87 in. L x 64 in. W x 66 in. H, Khaki (5429A)
- Classic Accessories Furniture Covers