Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
Ravenna Large Full Square Fire Pit Cover, 38"x38"
Mfr # 55-487-015101-EC
Zoro # G7291982
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Length 38 in
- Width 38 in
- Height 12 in
- Color Dark Taupe/Mushroom/Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-487-015101-EC
- Zoro # G7291982
- UPC # 052963022209
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 38 in |
Width | 38 in |
Height | 12 in |
Size | Large |
Details
Item | Cover,Pit,Large,Full,Sqr Fire |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Color | Dark Taupe/Mushroom/Espresso |
Description
Cover,Pit,Large,Full,Sqr Fire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #2 12 ga Round Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHR)
- STENS Ignition Switch For Ariens Most Zoom 1540 Zoom 1640 Zoom 1944 (430-406)
- WEDGE-LOC Corner InLine Brace Set (205)
- QUEST Fence, 1-3/4" x 2" Mesh, 4 ft. H, Yl/OR (BFCTDL 10 XY)
- CLASSIC ACCESSORIES Small Full Square Fire Pit Cover (55-486-015101-EC)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Grey (55-485-015101-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- CLASSIC ACCESSORIES Fire Pit Cover, Madrona? RainProof? Square Fire Pit Cover 40 Inch (55-832-036601-RT)
- CLASSIC ACCESSORIES Fire Pit Cover, Fire Pit Table Cover, Round, Sand 42" (55-823-012001-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, age Square Fire Pit Cover, Black Full (55-555-010401-00)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories