Shop All Furniture Covers
Classic Accessories
Ravenna High Back Patio Chair Cover, 35"x28", 2PK
Mfr # 55-144-015101-2PK
Zoro # G7295272
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 35 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 25.5 in L x 32.5 in D x 34 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-144-015101-2PK
- Zoro # G7295272
- UPC # 052963038071
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 35 in |
Cover Dimensions | 25.5 in L x 32.5 in D x 34 in H |
Size | 25.5 in L x 32.5 in D x 34 in H |
Height | 35 in |
Details
Item | Cover,Chair,High Back Patio,2PK |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 2 |
Description
Cover,Chair,High Back Patio,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 49 DL (S49)
- SCOTTY Gimbal Mount Rod Holder Adapter (253)
- ZEP 1 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length (787401)
- ECHO Trimmer Line, 282 Ft. L (310095063)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Terrazzo Hb Chair Cover (58932)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Veranda Beige Patio Chair Cover, 28"x32.5 (56-057-011501-00)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- Classic Accessories Furniture Covers