Shop All Furniture Covers
Classic Accessories
Ravenna Hanging Chaise Lounge and Stand Cover, 73 x 46 x 78 in.
Mfr # 56-482-015101-EC
Zoro # G203533067
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 46
- Length 73
- Color Dark Taupe
- Material Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester
- Cover Dimensions 73 in L x 46 in D x 78 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-482-015101-EC
- Zoro # G203533067
- UPC # 52963061901
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 46 |
Length | 73 |
Cover Dimensions | 73 in L x 46 in D x 78 in H |
Overall Width | 46 |
Overall Height | 78 |
Size | 73"L x 46"D x 78"H |
Overall Length | 73 |
Height | 78 |
Details
Color | Dark Taupe |
Material | Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester |
Features | Gardelle One is a durable woven polyester fabric |
Weight | 5.02 |
Description
The Ravenna® Collection from Classic Accessories offers strong protection from the elements. We consider all the convenient details, like water-resistant Gardelle One fabric, a patented attachment system, and air vents to help reduce condensation inside the cover. Protect your entire patio furniture collection with premium Ravenna covers and enjoy peace of mind with our warranty program. If you experience a problem with the materials or workmanship within the warranty period, you can file a simple claim on our website, backed by our Customer Support Team.
- Fits hanging chaise lounge and stand up to 73"L x 46"D x 78"H
- Limited lifetime warranty
- Gardelle One is a durable woven polyester fabric with a water-resistant backing and is designed to help withstand the sun; 6P free and EU REACH compliant
- Our patented WindLock attachment system includes an adjustable cord lock closure for a customizable fit and extra security
- Reinforced padded handles make removal easy while air vents help to maximize ventilation and minimize condensation
- Not designed to entirely cover the wheels or legs. Image color may vary slightly from product color due to variances in screens/displays; Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
- *Please refer to your furnitures care instructions as some finishes, sealants or coatings could react to PVC-backed covers. Do not use with furniture made of concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin 1-1/2" X 8-1/2 12" x4" x3" (A-GHP09)
- KOHLER Kit Oil Cooler Hose (24 326 128-S)
- WORLDS BEST HOOF OIL Worlds Best Hoof Oil Gallon (260-GL)
- APACHE PW Variable Nozzle, 3000 PSI 0-40 3.5 (99023474)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 25"x53" (RBB532543)
- Classic Accessories Patio Furniture