Shop All Furniture Covers
Classic Accessories
Ravenna Flat Top Griddle Cover
Mfr # 55-997-045101-EC
Zoro # G9791453
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22 in
- Length 63 in
- Color Dark Taupe/Mushroom/Espresso
- Material 100% Polyester
- Cover Dimensions 63 in L x 22 in D x 37 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-997-045101-EC
- Zoro # G9791453
- UPC # 052963042863
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22 in |
Length | 63 in |
Cover Dimensions | 63 in L x 22 in D x 37 in H |
Height | 37 in |
Size | 63"L x 22"D x 37"H |
Details
Item | Ravenna Flat Top Griddle Cover |
Color | Dark Taupe/Mushroom/Espresso |
Material | 100% Polyester |
Description
Ravenna Flat Top Griddle Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING CANOPY Canopy, 10ft.x20ft., Hercules 8 Leg, White (HC1020PC)
- DOWN UNDER WHELD PLANT STND BK 14""D (S14410)
- FARMGARD Earth Anchor, 3"x30" (901113A)
- ZIPPO Vintage Brushed Chrome with Slashes Pocket Lighter (230)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Rectangular Coffee Table/Ottoman Cover 48 Inch, 49"x26" (55-751-016601-RT)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- Classic Accessories Patio Furniture