Shop All Furniture Covers
Classic Accessories
Ravenna Double Adirondack Cover (56-263-
Mfr # 56-263-011501-EC
Zoro # G9791225
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 20 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 66 in L x 35 in D x 36 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-263-011501-EC
- Zoro # G9791225
- UPC # 052963047592
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 20 in |
Cover Dimensions | 66 in L x 35 in D x 36 in H |
Size | Double Adirondack chairs 66"L x 35"D x 36"H |
Height | 30 in |
Details
Item | Ravenna Double Adirondack Cover (56-263- |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Ravenna Double Adirondack Cover (56-263-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP80015VP)
- HUSQVARNA Professional Chain Saw, Automatic, 5.8 hp (572XP)
- OREGON Head Return Spring for Oregon Saw Chain Bench Grinder (546946)
- RUGG 4 in. Carbon Steel Bypass Pruners (PB474A-LG)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Ravenna Large Patio Day Chaise Lounge Cover Cover, 80"x36" (55-163-045101-EC)
- CLASSIC ACCESSORIES Veranda Medium Square Bar Table/Chair Set Cover, 68"x68" (55-906-031501-00)
- CLASSIC ACCESSORIES OverDrive White Class A / C RV Wiper Cover Overdri, 32 (wiper)"x0.02 (wiper)" (80-420-012801-RT)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 72 in. L x 44 in. W x 23 in. H, Beige (2923)
- Classic Accessories Patio Furniture