Shop All Furniture Covers
Classic Accessories
Ravenna Deep Seated Patio Lounge Chair Cover, Grey, 42"x38"
Mfr # 55-422-015101-EC
Zoro # G7290278
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 38 in
- Length 42 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-422-015101-EC
- Zoro # G7290278
- UPC # 052963020328
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 42 in |
Cover Dimensions | 38 in L x 40 in D x 31 in H |
Height | 32 in |
Size | 38 in L x 40 in D x 31 in H |
Details
Item | Cover,Chair,Deep Seatd Patio,Lounge,Grey |
Shape | Square |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 1 |
Description
Cover,Chair,Deep Seatd Patio,Lounge,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm 7 (611-05107A)
- JED Floating Pool Chlorinator 4 lb (10-447)
- STENS Wheel Seal For Exmark Lazer Z Zero Turn Lawn Mower 285-787 (285-787)
- E-Z-GO Battery Wiring Kit, 6 ga., 36V, TXT (608457)
- CLASSIC ACCESSORIES Montlake Bench/Sette Cushion Slipcover, Heather Henna, 18"x42" (60-109-016601-RT)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 46" (55-792-181501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- Classic Accessories Patio Furniture