Shop All Furniture Covers
Classic Accessories
Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK
Mfr # 55-422-015101-2PK
Zoro # G7294283
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 38 in
- Length 42 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-422-015101-2PK
- Zoro # G7294283
- UPC # 052963038132
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 42 in |
Cover Dimensions | 38 in L x 40 in D x 31 in H |
Height | 32 in |
Size | 38 in L x 40 in D x 31 in H |
Details
Item | Cover,Chair,Deep Seatd Lounge,2PK |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Number of Covers Included | 2 |
Description
Cover,Chair,Deep Seatd Lounge,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Filter, 7" L, 6" W, 3" H (510244106)
- FABRICATION ENTERPRISES CanDo® Jumbo® WaTE„¢ Exercise Weight Bar, 17.5 lb., Dark Blue (10-1616)
- CHAPIN Hose with Clamps 48In. (6-6141)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-50X100)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- NATURE SPRING Mosquito Net (432959UFH)
- Classic Accessories Patio Furniture