Shop All Furniture Covers
Classic Accessories
Ravenna Cover, Pyramid Torch, Patio Heater, Grey, 22"x22"
Mfr # 55-329-015101-EC
Zoro # G7292560
original price:
$45.72
7% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 22 in
- Length 22 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-329-015101-EC
- Zoro # G7292560
- UPC # 052963019728
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22 in |
Length | 22 in |
Cover Dimensions | 21 in L x 21 in W x 90 in H |
Height | 89 in |
Size | 21"L x 21"W x 90"H |
Details
Item | Cover,Pyramid Torch,Patio Heater,Grey |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Series | Ravenna |
Description
Cover,Pyramid Torch,Patio Heater,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Steel Handle (43332)
- BLACKCANYON GEAR Black Canyon Outfitters Bullet Bottle 25-Ounce Insulated Water Bottle Brass Cartridge (BRASSBUL)
- DB ELECTRICAL Valve Guide For Ford/ Holland 2N, 8N, 9N 8BA6510B Tractors; (1109-1319)
- STENS Mtd 942-0610A Hi-Lift Blade 335-586 (335-586)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- Classic Accessories Furniture Covers