Shop All Furniture Covers
Classic Accessories
Ravenna Cover, Med, Outdoor Chiminea, Grey, 38"x38"
Mfr # 55-813-035101-EC
Zoro # G7295117
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Length 38 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 22 in Dia x 52.75 in H (Medium)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-813-035101-EC
- Zoro # G7295117
- UPC # 052963033618
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 38 in |
Cover Dimensions | 22 in Dia x 52.75 in H (Medium) |
Size | Chimineas 22"DIA x 52.75"H (Medium) |
Height | 53.5 in |
Details
Item | Cover,Med,Outdoor Chiminea,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Med,Outdoor Chiminea,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bell Sports 241620 Bell Comfort 610 Gel Bike Seat (241620)
- QUICK PRODUCTS Quick Products QP-LA-466B RV Bunk Ladder - 66", Black (QP-LA-466B)
- BLACK FLAG FLY WINDOW TRAP 4PK BF (HG-11017)
- MTD Knob-Wing 1/4-20 X (720-05066A)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- Classic Accessories Patio Furniture