Shop All Furniture Covers
Classic Accessories
Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42"
Mfr # 55-426-055101-EC
Zoro # G7291221
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 42 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 40 in L x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-426-055101-EC
- Zoro # G7291221
- UPC # 052963020366
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 42 in |
Cover Dimensions | 40 in L x 40 in D x 31 in H |
Height | 31 in |
Size | 40"L x 40"D x 31"H |
Details
Item | Cover,Deep Seatd Corner,Sctnal,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Deep Seatd Corner,Sctnal,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS Proactive Sports SSPD2058 7 oz Swing Sock 460 Driver - LD (SSPD2058)
- AFTERMARKET Tie Rod Assembly (A-AL222370-AI)
- KAYTEE PRODUCTS Food Forti-Diet Natural Bird 5 lb (100037368)
- ILC Replacement for Ezgo / Cushman / Textron Team Belt Drive FOR GAS RXV 2+2 2017 Golf Cart (TEAM BELT DRIVE FOR GAS RXV 2+2 2017 GOLF CART EZ)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- CLASSIC ACCESSORIES 70" Grill Cover (56-398-050401-RT)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- Classic Accessories Furniture Covers