Shop All Furniture Covers
Classic Accessories
Ravenna Cover, Chair, Stackable Patio, Grey, 36"x28"
Mfr # 55-179-015101-EC
Zoro # G7295108
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 28 in
- Length 36 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-179-015101-EC
- Zoro # G7295108
- UPC # 052963013313
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 36 in |
Cover Dimensions | 6 stackable chairs 25.5 in L x 33.5 in D x 45 in H |
Size | 6 stackable chairs 25.5"L x 33.5"D x 45"H |
Height | 47 in |
Details
Item | Cover,Chair,Stackable Patio,Grey |
Shape | Square |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Chair,Stackable Patio,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK SET Escape Screen Shelter - 6 side with Wind Panel Flaps, Brown/Tan Roof/Black Mesh (9879)
- A & I PRODUCTS Classical V-Belt (1/2" X 34.5") 15" x3.5" x0.5" (A-A32.5)
- TOMAHAWK POWER Rubber Mount for TVSA-T Concrete Power Screed (#14) (TVSAT-HSR)
- CLASSIC ACCESSORIES Cover, Grill, Weber Genesis (55-140-035101-CF)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- CLASSIC ACCESSORIES Coffee Table Cover, Round Ottoman, Large, Sand (55-912-042001-EC)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- CLASSIC ACCESSORIES Veranda Patio Furniture Cover, 102"x72" (55-467-011501-00)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- Classic Accessories Furniture Covers